Beli Timbangan Vietnam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TORA Scale Spring Blue Color Pantoneatribut:
- Type: Vietnam Style
- Color: Blue
- TORA Scale Spring Green Color Embosatribut:
- Type: Vietnam Style
- Color: Green
- DIVERSITECH Condensate Removal Pumpatribut:
- UNSPSC: 31160000
- Country of Origin: Vietnam (subject to change)
- For Use With Potable Systems: No
- TRUE NORTH Case, Sharpening Tool, Cutting Guide & Part for ChainsawDeskripsi:Bar covers and cases enclose chainsaw blades to protect them and prevent them from causing damage during transport.atribut:
- Compatible Product Type: 24 in Blade
- Country of Origin: Vietnam (subject to change)
- Manufacturer Part Number: SB24
- Product Type: Chainsaw Bar Cover
- UNSPSC: 27112709
- FISKARS Engineering & Drilling Hammeratribut:
- UNSPSC: 31160000
- Manufacturer Part Number: 1067457
- Country of Origin: Vietnam (subject to change)
- INDUSCO Utility & Rigging Ropeatribut:
- UNSPSC: 31160000
- JONES STEPHENS Inflatable Blocking Plugatribut:
- UNSPSC: 31160000
- Country of Origin: USA (subject to change)
- IBC Fiber Optic Toolatribut:
- UNSPSC: 31160000
- Country of Origin: Vietnam (subject to change)
- CRESCENT Adjustable Wrench Set (Kunci Inggris)Deskripsi:These automatic locking adjustable wrenches have a screw mechanism at the bottom of the head that adjusts the jaw size to ensure a tight grip on the fastener. Once the jaws are tightly adjusted, they automatically lock on the fastener head.atribut:
- UNSPSC: 27111707
- ECCO Strobe and Flashing Lightatribut:
- UNSPSC: 31160000
- Product Type: Safety Director 3410 Series,Bar Only
- Country of Origin: Vietnam (subject to change)
- IRWIN Circular Saw Bladeatribut:
- Number of Teeth: 24
- UNSPSC: 31160000
- Application: Framing/Ripping
- Country of Origin: Vietnam (subject to change)
- Primary Material Application: Wood
- Arbor Shape: Round
- Arbor Size (inch): 5/8
- Blade Dia. (inch): 7-1/4
- Diamond Knockout: No
- For Use With Saw Type: Circular Saws
- Maximum Blade Speed (rpm): 8,300
- Wood Cutting Type: Combination Cutting
- ZSA Mesin Hitung UangDeskripsi:ZSA 1511 Dilengkapi dengan LED displayMempunyai akurasi penghitungan tinggi, fungsi penghitungan lengkapMetode deteksi uang palsu dengan UV (ultraviolet)Batching, Add, Half Note DetectionAutomatic Start, Stop & ClearingComputerized Setting
- Non Brand Pressure Gauge SiphonDeskripsi:These pigtail siphons can be used at pressures up to 1,000 psi. Select siphons are made with lead-free or low-lead compliant brass material for applications involving drinking water. Pigtail or coiled siphons are installed water-filled, creating a barrier between high-temperature steam and sensitive gauge components. This increases the life of the pressure instrument, making it a good choice for low- and medium-pressure applications in industries ranging from power generation to oil and gas.atribut:
- UNSPSC: 23151820
- Application: Steam Installations
- Connection Size (inch): 1/4
- Connection Type: NPT
- Construction: Seamless
- Corrosion Resistant: No
- Tube Length (inch): 5 11/16
- Tube Style: 180° Coil
Daftar Harga Timbangan Vietnam Terbaru March 2026
| TORA Scale Spring Blue Color Pantone | Rp239.900 |
| TORA Scale Spring Green Color Embos | Rp989.900 |
| DIVERSITECH Condensate Removal Pump | Rp2.699.900 |
| TRUE NORTH Case, Sharpening Tool, Cutting Guide & Part for Chainsaw | Rp2.199.900 |
| GEARWRENCH All Purpose Socket Set | Rp739.900 |
| FISKARS Engineering & Drilling Hammer | Rp999.900 |
| INDUSCO Utility & Rigging Rope | Rp999.900 |
| JONES STEPHENS Inflatable Blocking Plug | Rp379.900 |
| IBC Fiber Optic Tool | Rp3.099.900 |
| CRESCENT Adjustable Wrench Set (Kunci Inggris) | Rp559.900 |
Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)



























































































































































/rmP109680994-6.jpg)